Giganplast™ Polypropylene Lid


Overview
Brand: Giganplast™

Manufacturer Part Number: 9175M1

Lid for transport containers BUH-250 range polypropylene 750mm x 500mm

UNSPSC: 41123300

Code: 33

Additional Details:
Additional Details: Weight: 1



Product Code. 12801854

 N/A
N/A

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


Description and Specification

Specification

Size 750 x 500mm
Product Type Lid
Material Polypropylene
Dimensions (L x W) 750 x 500mm
Documentation