missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Polypropylene 'L' Shaped Untapered Connectors
The ideal leak-proof solution for connecting tubes. Kartell™ Polypropylene 'L' Shaped Untapered Connectors are useful for connecting tubes of various diameters.
£8.05 - £104.43
Specifications
Certifications/Compliance | CE IVD |
---|---|
Color | Natural |
Autoclavable | Autoclavable |
Material | Polypropylene |
Shape | L |
Product Code | Brand | Packaging Quantity | Tubing Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging Quantity | Tubing Size | Price | Quantity & Availability | ||||
11914359
|
Kartell™
7125000 |
10 pcs. | 1.3mm Bore |
£8.05
Pack of 10 Qty Price Break Available |
27-05-2021 |
12503297
|
Kartell™
0125100 |
100 pcs. | 2.5 mm Bore |
£55.68
Pack of 100 |
23-06-2021 |
12523297
|
Kartell™
0125500 |
100 pcs. | 10.5mm Bore |
£104.43
Pack of 100 |
23-06-2021 |
Description
- Untapered
- L shaped
- Reduces leakage
- Constructed of polypropylene
Specifications
CE IVD | |
Autoclavable | |
L |
Natural | |
Polypropylene |