missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Plastilab™ Polypropylene Graduated Narrow Neck Bottles

Catalog Number 12687765
Click to view available options
Capacity:
50 mL
250 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

For transporting toxic waste waters, boiler feed water, etc, for analysis as samples.

  • Autoclavable
  • Heavy-walled bottle
  • Secured with shoulder and cap tag
  • Suitable for food stuff
Capacity 50 mL
Product Type Narrow Neck Bottle
Certification Parameters DIN 13316 and 168
Material Polypropylene
Neck ID (Metric) 13mm
Product Line Bottle
Graduations 10mL
Graduated Yes
Mouth Narrow
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'