missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Graduated Beakers with Handle, Embossed Scale
Click to view available options
Capacity (Metric):
1000 mL
5000 mL
Description
- Manufactured from polypropylene.
- Ergonomic handle provides secure grip.
- Functional spout helps to minimize spills.
- Embossed scale will not diminish with autoclaving.
- Autoclavable at 121°C.
Specifications
Diameter (Metric)Top | 204 mm |
Capacity (Metric) | 5000 mL |
Material | Polypropylene |
Height (Metric) | 270 mm |
Increments | 100 mL |
Quantity | 6/Pk. |
Type | Beaker |
Autoclavable | Autoclavable |
Graduated | Yes |
Certifications/Compliance | GMBH and CO KG |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'