missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BrandTech™ Polypropylene Funnels
With volume markings
£12.50 - £14.95
Specifications
Material | Polypropylene |
---|---|
Graduated | Yes |
For Use With (Application) | Variety of laboratory applications |
Product Code | Brand | Diameter (Metric) Stem | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Stem | Height (Metric) | Price | Quantity & Availability | ||||
15702106
|
BrandTech™
40894 |
1.5mm | 45 mm |
£12.50
Pack of 24 |
Estimated Shipment: 21-05-2024
Log in to see stock. |
||||
12624930
|
BrandTech™
41394 |
6mm | 110 mm |
£14.95
Pack of 12 |
In Stock
Log in to see stock. |
||||
Description
- Made from polypropylene
Specifications
Polypropylene | |
Yes | |
Variety of laboratory applications |