missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polypropylene Full-Size Test Tube Racks, 72 x 13mm

Molded in a single, continuous piece. Fisherbrand™ Polypropylene Full-Size Test Tube Racks, 72 x 13mm are highly resistant to heat and chemical attack.

Brand:  Fisherbrand™

UNSPSC : 41122804

Code : 41

Additional Details : Weight : 0.88450kg

 View more versions of this product

Product Code. 15390430

  • £72.07 / Pack of 8


Call for latest availability
+44 (0)1509 555 500
Add to basket

Specifications

Description

  • Made from polypropylene.
  • Offers good chemical and heat resistance (0 to 110°C)
  • Not recommended for autoclaving
  • Molded coordinates for tube orientation
  • Stable design for use in water baths
  • Flat labeling area for easier identification
Description & Specifications

Specifications

Rack, Test Tube
Green
104 x 202 x 59mm
59mm
Polypropylene
8/Pk.
0 to 110°C
Not recommended
13mm
5 to 10mL test tubes
104mm
72 Wells
Teardrop shaped openings
202mm
Documentation