Learn More
Fisherbrand™ Polypropylene Full-Size Test Tube Racks, 72 x 16 mm
Molded in a single, continuous piece. Polypropylene Full-Size Test Tube Racks, 72 x 16 mm are highly resistant to heat and chemical attack.
Brand: Fisherbrand™
87.06 GBP valid until 2024-04-26
Use promo code "21699" to get your promotional price.
Code : 41
Additional Details : Weight : 1.44900kg
Description
- Made from polypropylene.
- Offers good chemical and heat resistance (0°C to 110°C).
- Not recommended for autoclaving.
- Molded coordinates for tube orientation.
- Stable design for use in water baths.
- Flat labeling area for easier identification.
Specifications
Test Tube Rack | |
Not Autoclavable | |
Tubes (16 mm), Tubes (5 to 10 mL) | |
72 | |
2 Tiers | |
Non-sterile | |
8 Pk. | |
127 x 250 x 70 mm | |
5 in. | |
9.8 in. | |
2.8 in. |
6 x 12 | |
Blue | |
Polypropylene | |
Teardrop-shaped Openings | |
Yes, When Empty | |
5 to 10 mL Test Tubes | |
0°C to 110°C | |
127 mm | |
250 mm | |
70 mm | |
16 mm |