missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Polypropylene Freezer Boxes for Centrifuge Tubes, 17 mm Diameter
Freezer Box designed to hold Falcon™ tubes in ULT freezers.
£113.00 - £117.88
Specifications
Autoclavable | Autoclavable |
---|---|
Holds | 25 x 15 mL Centrifuge Tubes |
Material | Polypropylene |
For Use With (Equipment) | Falcon™ Tubes |
Temperature (Metric) Range | As low as -90°C |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
15220584
|
Tenak™
TE22391 |
Green |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15230584
|
Tenak™
TE22392 |
Clear |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15240584
|
Tenak™
TE22393 |
Red |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15250584
|
Tenak™
TE22394 |
Yellow |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Made of polypropylene
- Can be used in temperatures as low as -90°C
- Autoclavable at +121°C for 20 minutes
- 15 mL tube size
Specifications
Autoclavable | |
Polypropylene | |
As low as -90°C |
25 x 15 mL Centrifuge Tubes | |
Falcon™ Tubes | |
130 x 130 x 130 mm |