Learn More
Fisherbrand™ Autoclavable Final Filter
Eliminates bacteria and facilitates the water purification and filtration process. Fisherbrand™ Autoclavable Final Filters can be subjected to periodic autoclaving, 30 minutes at 121°C or 10 minutes at 134°C.
Brand: Fisherbrand™
Code : A0
Additional Details : Weight : 0.11340kg
Description
- Membrane with pore size of 0.8 to 0.2μm
- Filtration of bacteria > 0.22μm and 98% of bacteria > 0.12μm
- To be placed at the mounting outlet
Specifications
Autoclavable | |
Depends on the quality of the inlet water | |
Polypropylene | |
17cm | |
FLF | |
60°C | |
FLF Filter | |
6.6 cm |
No | |
60 L/hr. | |
0.8 to 0.22 μm | |
For water purification, for the production of sterile water, subject to periodic passages in an autoclave | |
1 Each | |
60°C | |
17 cm | |
65 kg |