missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Graduated Conical Centrifuge Tubes

Manufactured from highly translucent polypropylene for  enhanced visibility and good chemical resistance. Autoclavable, rimmed Kartell™ Cylindrical Centrifuge Tubes deliver stabilitiy in a properly balanced rotor and are suitable for use as a conventional test tube.

Brand:  Kartell™ 2300

Code : 02

Additional Details : Weight : 0.05000kg

Product Code. 12396297

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Description

Description

  • Solid polypropylene construction translates to safety and economy with reduced breakage in the lab
  • Withstands temperatures up to 120°C
  • Rimmed
  • Molded graduations for reproducibility 
  • Autoclavable
  • Doubles as a conventional laboratory test tube*
*Cannot be used with naked flame
Specifications

Specifications

Yes
Yes
3000xG
Transparent
Polypropylene
Tube
Conical
16mm
107mm
CE-IVD
10mL
Centrifuge
100 Pack
Centrifuge Tube
Videos
Documentation