missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Micropipette Filter Tip
Incase of over-aspiration these tips feature orifices that are sized to completely empty the tip. Kartell™ Micropipette Filter Tip eliminates cross-contamination of samples and is compatable with most micropipette brands.
£194.00
Specifications
Filtered | Filtered |
---|---|
Sterility | Sterile |
Color | Natural |
Autoclavable | Autoclavable |
Certifications/Compliance | CE/IVD |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
12523247
|
Kartell™
0963100 |
101 to 1000 μL |
£194.00
Pack of 960 |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||||
12583247
|
Kartell™
0963700 |
5 to 300 μL |
£194.00
Pack of 960 |
Estimated Shipment: 20-05-2024
Log in to see stock. |
|||||
12563247
|
Kartell™
0963500 |
1 to 100 μL |
£194.00
Pack of 960 |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
Description
- Includes a filter
- DNA-free
- RNA-free
- Cadmium-free
- Apyrogenic
- Sterilized by gamma radiation
- Autoclavable at 121°C for 20 minutes
- Designed for use in molecular biology, cell cultures, bacteriology, virology, immunology and radioimmunology
Specifications
Filtered | |
Natural | |
CE/IVD | |
Gamma Radiation | |
Tip |
Sterile | |
Autoclavable | |
Molecular biology, cell cultures, bacteriology, and more | |
Rack ster. | |
Polypropylene |