missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Double Open End Polypropylene Filter Housing And Sump
Cole-Parmer™ Double Open End Polypropylene General-Purpose Filter Housing And Sump is a general-purpose housing that accepts screw-on filter bodies for easy changing.
Brand: Cole-Parmer™ 01508-35
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Constructed of talk-filled polypropylene for broad chemical compatability and durability.
- Suitable to 125°C (52°C).
- Maximum pressure: 125psi.
- Buna N seal.
Specifications
20 in. | |
Blue | |
1 20 in. DOE Cartridge or 2Coupled Pleated or Carbon-Impregnated Paper Cartridges | |
Max: 125 psi | |
Broad Chemical Compatibility and Durability, General-Purpose Housing | |
Screw-On Caps | |
Polypropylene, Housing Material: Talc-Filled Polypropylene | |
Housing: 58.1 in. |
NSF Standard 42 | |
Double open end housing with long blue sump | |
Filter Housing | |
1 to 15 GPM | |
Buna N | |
0.75 in. | |
51.7°C | |
Housing OD: 13.02 cm |