Millipore™ Polypropylene EZ-Pak and Microfil


Overview
Brand: Millipore™

Manufacturer Part Number: MZGSWG101

UNSPSC: 41121809

Code: 72

Additional Details:
Additional Details: Weight: 1.90000kg



Product Code. 13144364

Quantity Price
1 £ 237.57 / Pack of 150
Estimated Shipment
13-06-2017
Add to basket


Description and Specification

Specification

No. per Pack 150/Pack
Product Type EZ-Pak and Microfil
Sterile Yes
Volume (Metric) 100mL
Material Polypropylene
Pore Size 0.22μm
For Use With (Application) Specific test regulations, Beer, Wine, Sport Drink, Soft Drink, Industrial QC Food and Beverage, Environmental Analysis, Cosmetics, Clinical Lab, Cider, Bottled Water