missing translation for 'onlineSavingsMsg'
Learn More

Brand™ Positive Displacement Tips

Manufactured from high quality polypropylene (cylinder) and HDPE (piston.) BRAND™ Positive Displacement Tips are suitable for dispensing fluids of high viscosity or high vapor pressure. Ideal for the BRAND™ repetitive pipet HandyStep™ electronic (with automatic tip size recognition) and HandyStep™ / HandyStep™ S. Individually wrapped to preserve sterility.

Brand:  Brand™ 702392

Code : 03

Additional Details : Weight : 0.73000kg

 View more versions of this product

Product Code. 10519681

  • £207.00 / Pack of 100


Estimated Shipment
13-02-2018
Add to basket

Description

Description

  • Manufactured from high quality polypropylene (cylinder) and HDPE (piston) *0.1mL version is made with LCP)
  • Suited for dispensing of fluids with high viscosity, high vapor pressure.
  • Ideal system component for the BRAND™ repetitive pipet HandyStep™ electronic (with automatic tip size recognition) and HandyStep™ / HandyStep™ S
  • Compliant with ISO 8655
  • Supplied with batch certificate and marked with the CE symbol according to the IVD Directive 98/79 EC.
  • Sterile and individually wrapped.
Specifications

Specifications

PD Tip
Sterile
HDPE/Polypropylene
25Pack
HandyStep™ S and HandyStep™ electronic (automatic tip size recognition) and other compatible third party dispensing systems.
25mL
No
Individually Wrapped
ISO 8655, IVD Directive 98/79 EC
Videos
Documentation