missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Desiccator Cabinet
Desiccator cabinets can be used in refrigerators or at room temperature for dry storage of moisture-sensitive materials.
Brand: Bel-Art™ SP Scienceware™ F42071-0007
Code : A0
Additional Details : Weight : 4.76000kg
Description
- Large doors maximize access to interior space
- Perforated shelves facilitate circulation of dry air
Specifications
Blue | |
Copolyester | |
1 Each | |
Perforated | |
13.4 in. | |
34.1 cm | |
21.3 cm | |
41.4 cm |
Vertical | |
1 | |
Fixed | |
13.4 in. | |
34.1 cm | |
8.4 in. | |
16.3 in. |