missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva M6 Male Tubing Connectors
M6 tubing connectors constructed of durable plastic materials for use in chromatography pump systems. Cytiva M6 Tubing Connectors are available in male flanged, flangeless and end fitting connections.
Brand: Cytiva 18-1172-64
Code : GE
Additional Details : Weight : 0.00700kg
Description
To prevent air from entering a chromatography system pump, tubing connections at the pump and inlets must be tight and secure.- Male Connector, Flangeless
- Male Connector: I.D. 3.3mm
- Male End fitting: I.D. 2mm
Specifications
Tubing Connector | |
Polypropylene | |
Chromatography Pump Systems, Tubing |
M6 Male | |
3.3 mm |