missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Polypropylene Conical 384 Deepwell Protein LoBind Plate

Brand:  Eppendorf™ 0030524101

Code : 96

Additional Details : Weight : 3.60000kg

 View more versions of this product

Product Code. 10748483

  • £646.09 / Pack of 40


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

The Eppendorf polypropylene deep well plates combine a new well design with a sophisticated color coding system with ease of reading and orientation. The well geometry allows high speed pipetting without splashing, excellent mixing and high speed centrifugation, which accelerates your manual and automated work processes. The new polypropylene plates fulfill all current SBS, IVD, EN ISO 9001/2/3 and EN 13485 guidelines.
  • Recovermax - concaved round bottom well shape with smoothed edges
  • Optitrack - color framed plates with alphanumeric labelling
  • High chemical resistance
  • G-safe - highest centrifugation stability
  • LoBind - free of surface coating e.g., silicone
  • Free of DNA, DNase, RNase and PCR* inhibitor (PCR* clean)
  • LoBind Protein - minimum protein loss (less than 3% BSA 1μg/mL)
  • LoBind DNA - less than 1% loss of DNA/RNA at low concentrations and critical conditions (high salt, short DNA fragments)
  • Autoclavable
  • Proofed automatic usability
  • Conform to SBS standard
  • Optionally available with barcode
Specifications

Specifications

384-Well Protein LoBind Deepwell Plates
Conical
Yes
Yes
40Pack
200μL
Yes
SBS, IVD, EN ISO 9001/2/3 and EN 13485
40/pk
Conical
200μL
Videos
Documentation

Technical Documents