Learn More
Eppendorf™ Polypropylene Combitips
Meet all the needs of any modern laboratory with these tips. Eppendorf™ Polypropylene Combitips function according to the positive displacement principle and therefore always dispense the correct volume independently of the density of the liquid and its flow characteristics.
Brand: Eppendorf™ 0030089910
Code : A0
Additional Details : Weight : 0.20000kg
Description
- Ideal system components for all Eppendorf Multipettes
- The 9 volume sizes (0.1 to 50mL) offer a maximum range of dispensing volumes with increments as low as 100 nanoliters depending on the Combitip used
- Elongated Combitips in volumes 2.5mL, 5.0mL and 10mL make it possible to reach the bottom of the most common laboratory vessels
- Individual color coding facilitates quick identification
- Unique funnel geometry ensures comfortable handling while preventing damage to gloves
- Offered in 3 different purity grades to support any application
Specifications
25/50mL | |
Non-filtered | |
Eppendorf™ Pipettor | |
Eppendorf™ |