missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Polypropylene Combitips

Meet all the needs of any modern laboratory with these tips. Eppendorf™ Polypropylene Combitips function according to the positive displacement principle and therefore always dispense the correct volume independently of the density of the liquid and its flow characteristics.

Brand:  Eppendorf™ 0030048024

Code : 96

Additional Details : Weight : 0.90000kg

Product Code. 10211791

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Description

Description

  • Ideal system components for all Eppendorf Multipettes
  • The 9 volume sizes (0.1 to 50mL) offer a maximum range of dispensing volumes with increments as low as 100 nanoliters depending on the Combitip used
  • Elongated Combitips in volumes 2.5mL, 5.0mL and 10mL make it possible to reach the bottom of the most common laboratory vessels
  • Individual color coding facilitates quick identification
  • Unique funnel geometry ensures comfortable handling while preventing damage to gloves
  • Offered in 3 different purity grades to support any application
Specifications

Specifications

12.5mL
Polypropylene
Eppendorf
No
100 Pack
Videos