missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berkshire™ Polypropylene Cleanroom Face Masks
Disposable, low-particulate-generating masks for Class 100 cleanrooms. Berkshire International™ Polypropylene Clean Room Face Masks are constructed of three layers of lint-free material.
£98.71 - £124.68
Specifications
Product Type | Cleanroom Face Mask |
---|---|
Material | Polypropylene |
Model | BCRM |
Packaging Quantity | 50/Pk |
Product Code | Brand | Size | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Width (Metric) | Price | Quantity & Availability | ||||
12306347
|
Berkshire™
BM.1.12 |
Standard | 180 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12795925
|
Berkshire™
BM.IW.12 |
Large | 210 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Disposable masks specifically designed for Class 100 cleanrooms.
- Very low particulate generation.
- Filtration efficiency at 1.0mm is 96%.
- Three layers of lint-free material.
- Two outer layers are made from lint-free, wet laid, non-woven material and the centre filtration medium is made of fine, melt blown polypropylene.
- Each mask has a metal nose piece that is easy to bend, providing a contoured comfortable fit.
- Folded portion of the mask extends to cover chin area.
- Individually packed.
- Dispenser can be usefully stationed in the changing area of any cleanroom.
Specifications
Cleanroom Face Mask | |
Polypropylene | |
BCRM | |
50/Pk |