missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Polypropylene Low Form Beakers with Molded Graduations

Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
5000 mL
Unit Size:
Each
Pack of 12
Pack of 2
Pack of 20
Pack of 4
Description
Manufactured from Polypropylene for durability and good chemical resistance. Autoclavable Kartell™ Polypropylene Class B Low Form Beakers provide an economical and safe solution for stirring, mixing and dispensing liquids in the laboratory.
- Permanent molded or blue printed graduations provide clarity and reproducibility
- Autoclavable at 121°C for 10 minutes
- Withstands 100°C of continuous work
- Class B, Low form
- Complies with ISO 7056-1981 (E) and BS 5404 Part 1
- Suitable for foodstuff
Specifications
Specifications
| Diameter (Metric) Outer | 87 mm |
| Capacity (Metric) | 500 mL |
| Material | Polypropylene |
| For Use With (Application) | Suitable for Foodstuff |
| Height (Metric) | 119 mm |
| Increments | 10 mL |
| Quantity | 1 Ea. |
| Temperature (Metric) Max. Operating | 100°C for continuous work |
| Type | Beaker |
| Autoclavable | Autoclavable |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction