missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Polypropylene Chromabond™ OH (Diol) SPE Column
£180.00 - £201.57
Specifications
Base Material | Silica |
---|---|
Carbon Load | 5.5% |
Column Type | SPE |
For Use With (Application) | Antibiotics, Prostaglandins, Applications |
Particle Size | 45 μm |
Product Code | Brand | Column Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Column Capacity (Metric) | Price | Quantity & Availability | |||||
10565391
|
Macherey-Nagel™
730053 |
3 mL |
£180.00
Pack of 50 |
Estimated Shipment: 20-06-2024
Log in to see stock. |
|||||
10062921
|
Macherey-Nagel™
730051 |
1 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Specifications
Silica | |
SPE | |
45 μm | |
No |
5.5% | |
Antibiotics, Prostaglandins, Applications | |
Solid Phase Extraction Column | |
60 μm |