missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Polypropylene Chromabond™ OH (Diol) SPE Column
Brand: Macherey-Nagel™ 730053
Code : 50
Additional Details : Weight : 0.01000kg
Specifications
Silica | |
3 mL | |
Antibiotics, Prostaglandins, Applications | |
Solid Phase Extraction Column | |
60 μm |
5.5% | |
SPE | |
45 μm | |
No |