missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Polypropylene Chromabond™ CN SPE Column
£180.00 - £210.00
Specifications
Base Material | Silica |
---|---|
Carbon Load | 5.5% |
Column Type | SPE |
For Use With (Application) | Cyclosporins, Carbohydrates Applications |
Particle Size | 45 μm |
Product Code | Brand | Column Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Column Capacity (Metric) | Price | Quantity & Availability | |||||
10378211
|
Macherey-Nagel™
730061 |
1 mL |
£210.00
Pack of 100 |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||||
10301012
|
Macherey-Nagel™
730063 |
3 mL |
£180.00
Pack of 50 |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||||
Specifications
Silica | |
SPE | |
45 μm | |
No |
5.5% | |
Cyclosporins, Carbohydrates Applications | |
Solid Phase Extraction Column | |
60 μm |