missing translation for 'onlineSavingsMsg'
Learn More
Learn More
White Polypropylene Cap with Insert
Click to view available options
Includes:
20mm Polycone insert for alpha glass bottle
EPE liner
Polycone liner
Description
- R3/28 thread style
- Liner
- 20mm Insert
- Ribbed
Specifications
Closure Liner | EPE |
Closure Material | Polypropylene |
Closure Type | Ribbed |
Product Type | Cap |
Color | White |
Includes | EPE liner |
Material | Polypropylene |
No. per Pack | 2700Pack |
Quantity | 2700Pack |
Screw Color | White |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'