missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Polypropylene Biopur Combitips

Meet all the needs of any modern laboratory with these tips. Eppendorf™ Polypropylene Biopur Combitips function according to the positive displacement principle and therefore always dispense the correct volume independently of the density of the liquid and its flow characteristics.

Brand:  Eppendorf™ 0030048431

Code : 96

Additional Details : Weight : 1.03500kg

 View more versions of this product

Product Code. 10693561

  • £174.85 / Pack of 100


Estimated Shipment
23-02-2018
Add to basket

Description

Description

  • Ideal system components for all Eppendorf Multipettes
  • The 9 volume sizes (0.1 to 50mL) offer a maximum range of dispensing volumes with increments as low as 100 nanoliters depending on the Combitip used
  • Elongated Combitips in volumes 2.5mL, 5.0mL and 10mL make it possible to reach the bottom of the most common laboratory vessels
  • Individual color coding facilitates quick identification
  • Unique funnel geometry ensures comfortable handling while preventing damage to gloves
  • Offered in 3 different purity grades to support any application
Specifications

Specifications

12.5mL
Polypropylene
100 Pack
No
Individually sealed
Eppendorf
Videos