Learn More
Buerkle™ Polypropylene Ball Valve with Discharge Angle
Ball valve PP fits all containers with R 3/4” connection thread. It can be attached to nearly all containers with thread adapters. Robust industrial quality, large flow.
Brand: Buerkle™ 0500-0100
65.79 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Code : 03
Additional Details : Weight : 0.12500kg
Description
A polypropylene ball valve that fits all containers with R3/4 in. connection thread. Robust industrial quality, large flow.- Suitable for liquids tending to crystallise out
- Max. 4 bar pressure at 20°C
- With connecting cap nut, guaranteed vertical position of the valve
- Includes discharge angle
- Hose nozzle 16mm diameter
- Nominal width 12mm diameter
Specifications
Ball Valve | |
Autoclavable | |
Discharge angle |
Polypropylene | |
Suitable for Crystallizing Media |