missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Polypropylene Analytical Funnels

Manufactured with polypropylene for strength and durability. Kartell™ Polypropylene Analytical Funnels are designed specifically for analytical chemistry.

Brand:  Kartell™ 0014500

Code : NEW

Additional Details : Weight : 0.00180kg

 View more versions of this product

Product Code. 10050951

  • £1.36 / Each


In stock, ready to ship: 3
Add to basket

Description

Description

Manufactured with polypropylene for strength and durability. Kartell™ Polypropylene Analytical Funnels are designed specifically for analytical chemistry.

  • Takes standard size filter paper
  • 60° angled sides with internal and external ribs to speed filtration and avoid pressure lock
  • Withstands temperatures up to 135°C for short periods
  • Autoclavable at 121°C for 20min
  • Suitable for foodstuff
Specifications

Specifications

Yes
Suitable for foodstuff
3.5 mL
Polypropylene
27mm
37mm
56.3 mm
Videos
SDS
Documents