missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Polypropylene Analytical Funnels

Manufactured with polypropylene for strength and durability. Kartell™ Polypropylene Analytical Funnels are designed specifically for analytical chemistry.

Brand:  Kartell™ 146

Code : NEW

Additional Details : Weight : 0.00300kg

 View more versions of this product

Product Code. 10439592

  • £1.00 / Each


In Stock 1
Add to basket

Description

Description

  • Takes standard size filter paper
  • 60° angled sides with internal and external ribs to speed filtration and avoid pressure lock
  • Withstands temperatures up to 135°C for short periods
  • Autoclavable at 121°C for 20min
  • Suitable for foodstuff
Specifications

Specifications

Yes
37mm
37mm
63.4mm
5mm
Suitable for foodstuff
10mL
PP (Polypropylene)
Videos