missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Plastilab™ Polypropylene 4-Way Connectors
For use with plastic or rubber tubing.
£14.50 - £192.00
Specifications
Certifications/Compliance | CE IVD |
---|---|
Autoclavable | Autoclavable |
Material | Polypropylene |
Shape | 4-way cross |
Color | Natural |
Product Code | Brand | Port Size | Packaging Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Port Size | Packaging Quantity | Price | Quantity & Availability | ||||
12569756
|
Kartell™
7141200 |
4.6mm Bore | 10/Pk. |
£14.50
Pack of 10 |
Estimated Shipment: 12-06-2024
Log in to see stock. |
||||
15598265
|
Kartell™
0141600 |
11.6mm Bore | 100/Pk. |
£192.00
Pack of 100 |
Estimated Shipment: 12-06-2024
Log in to see stock. |
||||
Description
- Sturdy shape provides strength
- Chemical and thermal resistant
Specifications
CE IVD | |
Polypropylene | |
Natural |
Autoclavable | |
4-way cross |