missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Polypropylene 120° 'Y' Shaped Tapered Connectors

Brand:  Kartell™ 70532

Code : A0

Additional Details : Weight : 0.11000kg

 View more versions of this product

Product Code. 12573377

  • £43.40 / Pack of 10


Call for latest availability
+44 (0)1509 555 500
Add to basket

Specifications

Specifications

CE IVD
14 to 16mm
Polypropylene
10 Pack
Y
Natural
Yes
Y Tapered Connector
9.6mm Bore
Videos