missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Polyimide film, 0.008mm thick, Thermo Scientific Chemicals
Click to view available options
Quantity:
100 x 100 mm
150 x 150 mm
300 x 300 mm
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Physical Form | ≈0.1136g/100x100mm |
Quantity | 100 x 100 mm |
Chemical Name or Material | Polyimide film, 0.008mm thick |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'