Macherey Nagel™ Polygram POLYAMIDE-6 UV254 Polyester Sheets


Overview
Brand: Macherey Nagel™

Manufacturer Part Number: 803022

UNSPSC: 41115711

Code: 50

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 10757472

Quantity Price
1 £ 123.0 / Pack of 50
Estimated Shipment
11-04-2017
Add to basket


Description and Specification

Specification

No. per Pack 50Pack
Thickness (Metric) 0.1mm
Format 50 x 200 mm
Size (Metric) 50 x 200mm
Quantity 50Pack
Product Type Polyester Sheets
Fluorescent Indicator UV254