missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Polygoprep™ 1000 to 30 C4
£332.00 - £2605.00
Specifications
Pore Size | 1000 Å |
---|---|
Stationary Phase | POLYGOPREP 1000 to 30 |
pH | 2 to 8 |
Sorbent | POLYGOPREP C4 |
Type | Polygoprep |
Product Code | Brand | Quantity | Particle Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Particle Size | Price | Quantity & Availability | ||||
10398291
|
Macherey-Nagel™
711026.100 |
0.1 kg | 25 to 40 μm |
£344.00
100g |
Estimated Shipment: 20-05-2024
Log in to see stock. |
||||
10650332
|
Macherey-Nagel™
711027.100 |
0.1 kg | 40 to 63 μm |
£332.00
100g |
Estimated Shipment: 20-05-2024
Log in to see stock. |
||||
10777842
|
Macherey-Nagel™
711026.1000 |
1 kg | 25 to 40 μm |
£2605.00
1000g |
Estimated Shipment: 20-05-2024
Log in to see stock. |
||||
10072821
|
Macherey-Nagel™
711027.1000 |
1 kg | 40 to 63 μm |
£2525.00
1000g |
Estimated Shipment: 20-05-2024
Log in to see stock. |
||||
Specifications
1000 Å | |
2 to 8 | |
Polygoprep |
POLYGOPREP 1000 to 30 | |
POLYGOPREP C4 | |
Liquid Chromatography |