missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Polyethylene Wash Bottles
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
Description
Kartell™ Polyethylene Wash Bottles are ideal for distilled water and produce a stream regulated by hand pressure.
- Ideal for distilled water
- The stream of liquid is regulated by hand pressure
- Dispensing tip gives ultra-fine stream
- Tip can be removed to increase flow
- Suitable for foodstuff
Specifications
Diameter (Metric) | 35 mm |
Height (Metric) | 96 mm |
Product Type | Wash Bottle |
Capacity (Metric) | 50 mL |
Color | Translucent |
For Use With (Application) | For distilled water, foodstuff |
Material | Polyethylene |
Product Line | Bottle |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'