missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Wash Bottle with Straight Tube
Click to view available options
Capacity (Metric):
500 mL
1000 mL
Description
- Stream of liquid is obtained by blowing through the straight tube
- Direction of the stream of liquid can be controlled by hand
- Suitable for foodstuff
Specifications
Diameter (Metric) | 75 mm |
Height (Metric) | 180 mm |
Product Type | Wash Bottle |
Capacity (Metric) | 500 mL |
Color | Translucent |
For Use With (Application) | Foodstuff |
Includes | Straight tube |
Material | Polyethylene |
Product Line | Bottle |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'