missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Polyethylene Sample Tubes

Made of lightweight and unbreakable polyethylene. Kartell™ Polyethylene Sample Tubes can be used as weighing containers.

Brand:  Kartell™ 732

Code : 02

Additional Details : Weight : 1.05000kg

 View more versions of this product

Product Code. 11371215

  • £9.16 / Pack of 10


Estimated Shipment
26-02-2018
Add to basket

Description

Description

  • General purpose containers with push in hinged lids
  • Flat bottom, lightweight and shatterproof
  • Wall thickness approximately 1mm
  • Suitable for foodstuff
Specifications

Specifications

8mL
Polyethylene
57.6mm
Flat Bottomed
100Pack
17.2mm
Tubes
Can be used as Weighing Containers, Suitable for foodstuff
3.5g
Videos
Documentation