missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Polyethylene Round Bucket with Dual Handles
Lift and transport specimens and other contents without fear of dropping. Azpack™ Polyethylene Round Bucket with Dual Handles provide stability with two handles.
Brand: Azpack™ 13129330
Code : 33
Additional Details : Weight : 0.84600kg
Description
- Constructed of white polyethylene
- UN approved
- Supplied with handles and lid
Specifications
Bucket | |
Polyethylene | |
White | |
380 mm | |
375 mm | |
Ea. |
32 L | |
UN approved | |
323 mm | |
Plastic | |
2 Handles and Lid |