missing translation for 'onlineSavingsMsg'
Learn More

Alfa Aesar™ Polyethylene rod, Low Density, 12.7mm (0.5 in.) dia.

Brand:  Alfa Aesar™ 045179.BV

Code : NEW

Additional Details : Weight : 0.01000kg

Quantity 30cm

Product Code. 15446805

  • £14.20 / 30cm


Estimated Shipment date
from Supplier 05-02-2018
Add to basket

Specifications

Specifications

Polyethylene rod
Rod
30cm
Low Density, 12.7mm (0.5 in.) dia.
Odorless
Videos
SDS