missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Dispolab™ Pasteur Disposable Pipettes
Designed with slender tip to guarantee precision transfer of samples.
Brand: Kartell™ 0033400
Code : NEW
Additional Details : Weight : 1.38330kg
Description
- Made from polyethylene
- With bulb and graduations
- Sterile pipettes individually wrapped
- Non-sterile pipettes available in multi-packs
Specifications
CE–IVD | |
Sterile | |
0.5 mL | |
Slender | |
3 mL | |
Pasteur Pipet |
Polyethylene | |
Yes | |
500/Pk. | |
Bulb shaped | |
154 mm | |
Single-use |