Kartell™ Polyethylene Narrow Neck Bottles without Cap


Overview
Brand: Kartell™

Manufacturer Part Number: 15881

narrow mouth graduated bottles without cap PE 1000ml GL32

UNSPSC: 41000000

Code: NEW

Additional Details:
Additional Details: Weight: 0.50000kg



Product Code. 10441955

Quantity Price
1 £ 2.55 / Each
Estimated Shipment
20-03-2017
Add to basket


Description and Specification

Specification

For Use With Water and oils
Graduations 100mL
Applications Water and oils
Mouth Narrow
Narrow Mouth Yes
Neck ID (Metric) 23mm
Certification Parameters DIN 13316 and 168
Diameter (Metric) 95mm
Product Type Narrow Neck Bottle without Cap
Quantity 1Pack
Material Polyethylene
Bottle Material Polyethylene
Product Line Bottle
Height (Metric) 222mm
Graduated Yes
For Use With (Application) Water and oils
Certifications/Compliance DIN 13316 and 168
Capacity (Metric) 1000mL
Closure Included No