Kartell™ Plastilab™ Polyethylene Narrow Neck Bottles without Cap

Ideal bottle for storage of water and oils.

Overview
Brand: Kartell™

Manufacturer Part Number: 15861

UNSPSC: 41000000

Code: NEW

Additional Details:
Additional Details: Weight: 0.04000kg



Product Code. 10277384

Quantity Price
1 £ 1.55 / Each
Call for latest availability
+44 (0)1509 555 500
Add to basket


Description and Specification

Specification

Capacity 500mL
Type Narrow Neck Bottle without Cap
Material Polyethylene
Graduations 100mL
Mouth Narrow
Neck ID (Metric) 19mm
Certification Parameters DIN 13316 and 168
Product Line Bottle
For Use With (Application) Water and oils
Graduated Yes

  • Without shoulders that restrict flow
  • Graduated for use as rough measures
  • Can be secured using shoulder and cap tag to avoid sample contamination