missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Plastilab™ Polyethylene Narrow Neck Bottles without Cap

Ideal bottle for storage of water and oils.

Brand:  Kartell™ 15841

UNSPSC : 41121804

Code : NEW

Additional Details : Weight : 0.01000kg

Product Code. 11352924

  • £0.95 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Specifications

Description

  • Without shoulders that restrict flow
  • Graduated for use as rough measures
  • Can be secured using shoulder and cap tag to avoid sample contamination
Description & Specifications

Specifications

250mL
Yes
Polyethylene
Bottle, Narrow Neck without Cap
25mL
DIN 13316 and 168
Water and oils
19mm
Bottle
Narrow