missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Plastilab™ Polyethylene Graduated Wide-Neck Square Bottles
Click to view available options
Capacity: 25mL
Description
- Approximate graduations allow reproducible filling without using cylinders or beakers
- Easy grip caps that can be wired down for security
- Suitable for storing food stuff
Specifications
Capacity (Metric) | 25 mL |
Certification Parameters | EC Regulation 1935/2004, EC Regulation 10/2011 |
For Use With (Application) | Long term storage of samples |
Material | Polyethylene |
Neck ID (Metric) | 18mm |
Quantity | 1Pack |
Type | Graduated Square Wide Neck Bottle |
Product Line | Bottle |
Closure Type | Grip Cap |
Graduated | Yes |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'