missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Plastilab™ Graduated Wide Neck Bottles

Designed to withstand considerable pressure before rupture.

Brand:  Kartell™ 412

UNSPSC : 24122002

Code : 02

Additional Details : Weight : 0.5

 View more versions of this product

Product Code. 12358168

Quantity Price
1 £12.12 / pack of 5
10 £11.09 / pack of 5
In Stock 3

Add to basket


You may only order up to the available stock. For more details call customer services on 01509 555 500

Specifications

Description

  • Polyethylene body with polypropylene cap
  • Secured by tagging points on bottle and cap
  • Confidential notes can be placed in space between insert sealing plug and cap
  • Suitable for storing food stuff
Description & Specifications

Specifications

1000mL
Yes
Polyethylene
Graduated Wide Neck Bottle
100mL
EC Regulation 1935/2004, EC Regulation 10/2011
Foodstuff
45mm
Bottle
Wide
Alternative Products