missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Polyethylene glycol monomethylether, 1,900, Thermo Scientific Chemicals
Click to view available options
Quantity:
100 g
500 g
Description
Polyethylene glycol monomethylether is used in the introduction of hydrophilic sites into polymers. It is also used to stabilize polymer emulsions. Further, it is employed in the synthesis of comb polymers.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Color | White to Yellow |
Physical Form | Solid Mass |
Melting Point | 52°C |
Solubility Information | Slightly miscible with water. |
Quantity | 100 g |
Flash Point | >110°C (230°F) |
Chemical Name or Material | Polyethylene glycol monomethylether 1,900 |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'