missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Plastilab™ Conical Stoppers
Features tapered conical-shaped bottom to ensure sealing action.
£1.20 - £21.10
Specifications
Certifications/Compliance | DIN 12242 |
---|---|
Description | Conical bottom |
Material | Polyethylene |
Product Type | Stopper |
Shape | Pentagonal top |
Product Code | Brand | Color | Diameter (Metric) Bottom | Standard Taper Joint | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Diameter (Metric) Bottom | Standard Taper Joint | Price | Quantity & Availability | |||
11336364
|
Kartell™
0124100 |
Blue | 8.1 mm | NS 10/19 |
£1.20
Each |
In Stock
Log in to see stock. |
|||
11366364
|
Kartell™
0124400 |
Yellow | 16.4 mm | NS 19/26 Cone |
£1.40
Each |
Estimated Shipment: 31-05-2024
Log in to see stock. |
|||
11356364
|
Kartell™
0124300 |
Brown | 12.2 mm | NS 14/23 |
£1.20
Each |
In Stock
Log in to see stock. |
|||
10326161
|
Kartell™
0124600 |
Black | 25.8 mm | NS 29/32 |
£21.10
Pack of 10 |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||
11346364
|
Kartell™
0124200 |
Green | 10.4 mm | NS 12/21 |
£1.20
Each |
In Stock
Log in to see stock. |
|||
Description
- Made from Polyethylene for tight and secure seal
- Raised embossed easy-to-read sizes
- Color-coded
Specifications
DIN 12242 | |
Polyethylene | |
Pentagonal top |
Conical bottom | |
Stopper |