Learn More
Buerkle™ Polyethylene Bung
Manufactured with polyethylene for strength, durability and flexibility. Buerkle™ Polyethylene Bungs are available in a wide range of sizes.
Brand: Buerkle™ 9760-2932
1.28 GBP valid until 2024-04-30
Use promo code "21741" to get your promotional price.
Code : A0
Additional Details : Weight : 0.00900kg
Description
- Hollow stopper allows for use of tubes or funnels
- Sealing rings provide a tight seal
- Suitable for foodstuff
- Octagonal shape facilitates easy opening
- Polyethylene provides good chemical resistance
Specifications
White, Red | |
For Foodstuffs | |
29 mm | |
29/32 |
Bungs | |
25.8 mm | |
Polyethylene |