missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Logistik Unicorp™ Women's FItted Polycotton Laboratory Coat
Click to view available options
Size:
12
14
16
18
20
26
Description
- Gently contoured fit for optimum comfort
- Includes two lower patch pockets, breast pocket, concealed stud fastened front, stud fastened cuffs and a generous 107cm length
- Not CE marked
Specifications
Type | Lab Coat |
Size | 12 |
Gender | Women's |
Material | Polycotton |
Color | Royal Blue |
Cuff Style | Stud-fastened |
No. of Pockets | 3 |
Size (Metric) Chest | 92 cm |
Includes | Lower patch pockets, breast pocket, concealed stud fastened front, stud fastened cuffs |
Length (Metric) | 107 cm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'