missing translation for 'onlineSavingsMsg'
Learn More

Rubbermaid™ Bouncer™ Scoops

Made of USDA-accepted, NSF-certified, clear polycarbonate materials that comply with FDA regulations

Brand:  Rubbermaid™ 66600-30

Code : A0

Additional Details : Weight : 0.26000kg

 View more versions of this product

Product Code. 11772015

  • £36.27 / Each
Estimated Shipment: 05-07-2024
to see stock.
Add to basket

Description

Description

  • Tough polycarbonate resists breaking
  • Improved weight distribution and handling compared to metal
  • Pebble-textured outer surface
  • Easy-to-clean, smooth inner surface
  • Commercial dishwasher safe

Specifications

Specifications

Bouncer™ Utility Scoop
64 oz.
No
Pebble textured outer and smooth inner
Designed for better weight distribution and improved handling with smooth surface
29 cm
Polycarbonate
1.89 L
Clear
USDA, FDA, NSF
14 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers